Emergency Light, Incandescent, 2-Head, 33W, 6V, White

Item #: 89786

Cat #: LM33

UPC: 782520843748

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, High Capacity, Incandescent, 2 Head, 33 Watt, 6 Volt, White

Overview

Emergency Light, High Capacity, Incandescent, 2 Head, 33 Watt, 6 Volt, White
Also known as: 782520843748, LM33

Specifications

Volts DC: 6
Wattage: 33
Color: White
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 33
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)