Occupancy Sensor, 2A, Maestro, Light Almond

Item #: 897781

Cat #: MS-OPS2H-LA

UPC: 027557983129

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Light Almond. ***Clamshell Packaging***

Overview

Maestro Occupancy Sensor, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Color: Light Almond. ***Clamshell Packaging***
Maestro Occupancy-Sensing Switch, Single-pole, 120V/2A, clamshell packaging in light almond
Also known as: 027557983129, MS-OPS2H-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Angle: 180°
Color: Light Almond
Family / Style: Maestro
Amps: 2
Dimmable: Yes
Angle: 180°
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)