EconoTrough, 3R, Raintight Wireway, 14x14x72

Item #: 89770

Cat #: F141472RTGV

UPC: 783510138462

Sign In or Register to view pricing and more.
Documents & Guides
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 72"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 72"
The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510138462, F141472RTGV

Specifications

Length: 72 in
Width: 14 in
Material: Steel
Height: 14 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)