Drive, PowerFlex 400, 480VAC, 3PH, 142A, 75KW, 100HP, IP20

Item #: 89758

Cat #: 22C-D142A103

UPC: 820919234217

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 142 Amp, 75 Kilowatt, 100 Horse Power, IP20

Overview

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 142 Amp, 75 Kilowatt, 100 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234217, 22C-D142A103

Specifications

Wattage: 75 kW
Phase: 3
Volts AC: 480
Horsepower: 100
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 142
Wattage: 75 kW
Volts AC: 480
Type: Variable Frequency Drive
Amps: 142
Phase: 3
Horsepower: 100
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)