2G WHT-PRL BLOCK RCPT.

Item #: 89737

Cat #: 76402

UPC: 095327764025

Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Also known as: 095327764025, 76402

Specifications

Size: Maxi
Gangs: 2
Mounting: Device
Color: White
Material: Steel
Size: Maxi
Mounting: Device
Material: Steel
Gangs: 2
Color: White

Customer Reviews

No reviews for this product
(0)