4G WHITE-PRL BLOCK RCPT.

Item #: 89736

Cat #: 76404

UPC: 095327764049

Documents & Guides
Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327764049, 76404

Specifications

Size: Maxi
Mounting: Device
Type: GFCI, Decorator
Color: White
Material: Steel
Gangs: 4
Size: Maxi
Type: GFCI, Decorator
Material: Steel
Mounting: Device
Color: White
Gangs: 4

Customer Reviews

No reviews for this product
(0)