2G WHT-PRL SW/BLOCK RCPT.

Item #: 89730

Cat #: 76432

UPC: 095327764322

Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327764322, 76432

Specifications

Size: Maxi
Gangs: 2
Mounting: Device
Color: White
Material: Steel
Size: Maxi
Mounting: Device
Material: Steel
Gangs: 2
Color: White

Customer Reviews

No reviews for this product
(0)