
ALW THW1STRBLK1000RL WIRE
Item #: 897217
Cat #: THW1STRBLK1000RL
UPC:
Documents & Guides
No Documents Available
ALW THW1STRBLK1000RL WIRE THW-1-BLK-STR-ALU-1000R
Sign In or Register to view pricing and more.
Overview
ALW THW1STRBLK1000RL WIRE THW-1-BLK-STR-ALU-1000R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW1STRBLK1000RL
Specifications
Gauge: | 1 AWG |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 AWG |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)