COP XHHW3/0STRBRN5000RL WIRE

Item #: 897190

Cat #: XHHW3/0STRBRN5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW3/0STRBRN5000RL WIRE XHHW-3/0-BRN-19STR-CU-5000R

Overview

COP XHHW3/0STRBRN5000RL WIRE XHHW-3/0-BRN-19STR-CU-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3/0STRBRN5000RL

Specifications

Color: Brown
Gauge: 3/0
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 3/0
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)