
12/3 Hospital Grade Aluminum Armored Cable Copper 250'
Item #: 897170
Cat #: ACAPHCFAL123STRWG250CL
UPC: 077680163561
Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, White, Green. O.D.: .520"
Overview
12/3 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 250 ft. Coil. HFC90 Hospital Grade. Wire Colors: Red, Black, White, Green. O.D.: .520"
HCF-Lite Healthcare Facilities Cable, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.52 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Moisture Resistant Fire Retardant Paper Wrap Shield, Aluminum Interlocking Strip (Green Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 155 LB/1000 FT, UL 4, 83, 1479, 1581, 2556 File Number E7330, NEC 250.118(8), 300.22(C), 392, 320, 517.13, 518, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified
Also known as: 077680163561, ACAPHCFAL123STRWG250CL
Specifications
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Package Type: | Coil |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Stranded |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)