Mulberry 97151 Standard Blank Wallplate, 1 Gang, 4-1/2 in H x 2-3/4

Item #: 89716

Cat #: 97151

UPC: 095327971515

Sign In or Register to view pricing and more.
Documents & Guides
Mulberry 97151 Standard Blank Wallplate, 1 Gang, 4-1/2 in H x 2-3/4 in W, 430 Stainless Steel, Silver

Overview

Mulberry 97151 Standard Blank Wallplate, 1 Gang, 4-1/2 in H x 2-3/4 in W, 430 Stainless Steel, Silver
Mulberry is the largest manufacturer of metal wallplates for the electrical industry. We offer over 7000 different items, with most in stock. Customers can choose from over 40 finishes in painted metal, stainless steel, brass and other materials. Standard, princess, maxi, jumbo or narrow. Custom openings or combinations. From one to ten gangs and beyond. Mulberry also has extensive silk screening and engraving capabilities. We have a comprehensive library of stock silkscreen designs and do a lot of large engraving jobs for hospitals and other institutions.
Also known as: 095327971515, 97151

Specifications

Size: Standard
Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Size: Standard
Material: Stainless Steel
Color: Stainless
Mounting: Box
Gangs: 1

Customer Reviews

No reviews for this product
(0)