Signal Cable, IMSA Spec 20-1, 14/3, Stranded Copper, 5000'

Item #: 897126

Cat #: 8303U

UPC:

Documents & Guides
Signal Cable, IMSA20-1, 14 AWG 3-Conductor, Stranded Copper, 5000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Signal Cable, IMSA20-1, 14 AWG 3-Conductor, Stranded Copper, 5000 Foot Reel
Also known as: 8303U

Specifications

Jacket: PE
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: PE
Material: Copper
Volts AC: 600
Conductors: 3
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)