Signal Cable, IMSA Spec 20-1, 14/7, Stranded Copper, 5000'

Item #: 897125

Cat #: 8307U

UPC:

Documents & Guides
Signal Cable, IMSA20-1, 14 AWG 7-Conductor, Stranded Copper, 5000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Signal Cable, IMSA20-1, 14 AWG 7-Conductor, Stranded Copper, 5000 Foot Reel
Also known as: 8307U

Specifications

Jacket: PE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 7
Jacket: PE
Color: Black
Gauge: 14
Material: Copper
Volts AC: 600
Conductors: 7

Customer Reviews

No reviews for this product
(0)