Toggle Switch Wallplate, 4-Gang, Thermoset, Gray
Item #: 8971
Cat #: 87012
UPC: 078477810590
Sign In or Register to view pricing and more.
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.
Overview
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Gray.
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray
Also known as: 078477810590, 87012
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Size: | Standard |
Color: | Gray |
Material: | Plastic |
Gangs: | 4 |
Type: | Toggle Switch |
Size: | Standard |
Material: | Plastic |
Mounting: | Device |
Color: | Gray |
Gangs: | 4 |
Customer Reviews
No reviews for this product
(0)