2G SS DRYER

Item #: 89709

Cat #: 97222

UPC: 095327972222

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Overview

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (3) Range/Dryer Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327972222, 97222

Specifications

Gangs: 2
Mounting: Device
Material: Stainless Steel
Color: Stainless
Gangs: 2
Material: Stainless Steel
Mounting: Device
Color: Stainless

Customer Reviews

No reviews for this product
(0)