CYL NICKEL PLATED

Item #: 89708

Cat #: 875C-M5NP18-A2

UPC: 611320836158

Sign In or Register to view pricing and more.
Documents & Guides
AB 875C-M5NP18-A2 CYL NICKEL PLATED

Overview

AB 875C-M5NP18-A2 CYL NICKEL PLATED
Also known as: 611320836158, 875C-M5NP18-A2

Specifications

Length: 2 m
Diameter: 18 mm
Material: Nickel Plated Brass
IP/NEMA Rating: IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Amps: 0.300
Family / Style: 875C
Mounting: Threaded
Range: 1 - 5 mm
Volts DC Range: 10 - 48
Length: 2 m
Material: Nickel Plated Brass
Amps: 0.300
Mounting: Threaded
Volts DC Range: 10 - 48
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Family / Style: 875C
Range: 1 - 5 mm

Customer Reviews

No reviews for this product
(0)