
3-Gang Toggle Wallplate, White
Item #: 89706
Cat #: 76073
UPC: 095327760737
Documents & Guides
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.
Overview
Wallplate, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Color: Semi Gloss White
Mulberry has been an industry leader for over 85 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA; almost all of our products are made here to assure customers of consistent quality and availability. Many of our products have innovations and features that have become industry standards.
Also known as: 095327760737, 76073, white 3 gang maxi, white 3 gang maxi switch
Specifications
Gangs: | 3 |
Size: | Princess |
Mounting: | Device |
Color: | White |
Material: | Steel |
Gangs: | 3 |
Mounting: | Device |
Material: | Steel |
Size: | Princess |
Color: | White |
Customer Reviews
No reviews for this product
(0)