5G WHT-PRL SW.

Item #: 89701

Cat #: 76075

UPC: 095327760751

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Color: Semi Gloss White

Overview

Wallplate, Standard: UL 883, Size: 10 X 5IN, Number of Gangs: 5, Cutout: (5) Toggle Switch, Material: Steel, Color: Semi Gloss White
Also known as: 095327760751, 76075

Specifications

Type: Toggle Switch
Size: Princess
Mounting: Device
Color: White
Material: Steel
Gangs: 5
Type: Toggle Switch
Mounting: Device
Material: Steel
Size: Princess
Color: White
Gangs: 5

Customer Reviews

No reviews for this product
(0)