Enclosure, NEMA 3R, Screw Cover, 6" x 6" x 4", Painted, No KOs
Item #: 8970
Cat #: A6R64NK
UPC: 783510134822
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 6" x 6" x 4", Material/Finish: Galvanized Steel/Gray
Also known as: 783510134822, A6R64NK
Specifications
Depth: | 4 in |
Mounting: | Surface |
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Number of Knockouts: | 0 |
Knockouts: | No |
Depth: | 4 in |
Color: | Gray |
Material: | Steel |
Special Program: | Hoffman On Demand |
Number of Knockouts: | 0 |
Mounting: | Surface |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)