Relay, Ice Cube, General Purpose, 14 Blade, 4PDT, 120VAC Coil

Item #: 896994

Cat #: 1SVR405613R2100

UPC: 013614497746

General Purpose Relay, 120V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose Relay, 120V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M120AC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497746, 1SVR405613R2100

Specifications

Type: General Purpose Relay, SPDT, 4PDT
Volts AC Control: 120
Amps: 6
Base: 14-Blade
Mounting: Socket
Poles: 4
Type: General Purpose Relay, SPDT, 4PDT
Amps: 6
Mounting: Socket
Volts AC Control: 120
Base: 14-Blade
Poles: 4

Customer Reviews

No reviews for this product
(0)