Duplex Receptacle Wallplate, 1-Gang, Steel, White Semi Gloss

Item #: 89678

Cat #: 76701

UPC: 095327767019

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1 Gang, (1) Duplex, Steel, White, Smooth Semi Gloss, Princess Shape

Overview

Wall Plate, 1 Gang, (1) Duplex, Steel, White, Smooth Semi Gloss, Princess Shape
Ideal for residential and commercial applications. Available in a choice of (5) five powder coat paint finishes; (1) one unfinished. Comes with 1/2 inch standard slotted 6-32 oval head screws in matching finishes.
Also known as: 095327767019, 76701

Specifications

Size: Maxi
Mounting: Device
Gangs: 1
Color: White
Material: Steel
Size: Maxi
Gangs: 1
Material: Steel
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)