1G WHT-MAXI BLOCK RCPT.
Item #: 89674
Cat #: 76761
UPC: 095327767613
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.
Overview
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Mulberry has been an industry leader for over 85 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA; almost all of our products are made here to assure customers of consistent quality and availability. Many of our products have innovations and features that have become industry standards.
Also known as: 095327767613, 76761
Specifications
Size: | Maxi |
Mounting: | Device |
Gangs: | 1 |
Color: | White |
Material: | Steel |
Size: | Maxi |
Gangs: | 1 |
Material: | Steel |
Mounting: | Device |
Color: | White |
Customer Reviews
No reviews for this product
(0)