Appliance Pull Chain Switch, 3/6A, 125V, 1 Circuit, ON-OFF (L1, OFF)

Item #: 8966

Cat #: 1689-75

UPC: 078477119723

Documents & Guides
Appliance Switch, Pull Chain Type, SPST, Maintained Contact, Circuit Functions: On, Off. 6 Amp @ 125V AC or 3 Amp @ 125V ACL. Color: White. Connection Type: Wire Leads.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Appliance Switch, Pull Chain Type, SPST, Maintained Contact, Circuit Functions: On, Off. 6 Amp @ 125V AC or 3 Amp @ 125V ACL. Color: White. Connection Type: Wire Leads.
Leviton's appliance device line includes the switches and panel-mounted outlets that see intensive use in electrical appliances and equipment. Products are comprised of single-pole pullchain switches, rotary switches, push-button switches, toggle switches and cord switches. These devices accommodate many panel-mounting requirements and come in a broad range of ratings and actuating sequences.
Also known as: 078477119723, 1689-75

Specifications

Amps: 6, 3
Type: Pull Chain Switch, SPST, Maintained
Volts AC: 120, 240
Poles: 1
Material: Plastic
Color: White
Amps: 6, 3
Volts AC: 120, 240
Material: Plastic
Type: Pull Chain Switch, SPST, Maintained
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)