2G WNKL.IV-PRL SW

Item #: 89657

Cat #: 79072

UPC: 095327790727

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327790727, 79072

Specifications

Type: Toggle Switch
Size: Maxi
Gangs: 2
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch
Gangs: 2
Color: Ivory
Size: Maxi
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)