Cast Iron Floor Box

Item #: 8965

Cat #: 842-SC

UPC: 785991622201

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Flush Service Floor Box, 33 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 2 Inches, 3/4 Inch Conduit Hubs, Cast Iron, For Power, Communications, and Data

Overview

Two Gang Flush Service Floor Box, 33 Cubic Inches, Length 5-1/2 Inches, Width 7 Inches, Depth 2 Inches, 3/4 Inch Conduit Hubs, Cast Iron, For Power, Communications, and Data
Also known as: 785991622201, 842-SC

Specifications

Material: Cast Iron
Width: 7 in
Gangs: 2
Height: 5 1/2 in
Cubic Inches: 33 in³
Material: Cast Iron
Gangs: 2
Cubic Inches: 33 in³
Width: 7 in
Height: 5 1/2 in

Customer Reviews

No reviews for this product
(0)