2G WNKL.IV.-PRL(GFI)BLOCK

Item #: 89643

Cat #: 79402

UPC: 095327794022

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327794022, 79402

Specifications

Size: Maxi
Gangs: 2
Mounting: Device
Type: GFCI, Decora
Color: Ivory
Material: Steel
Size: Maxi
Mounting: Device
Color: Ivory
Gangs: 2
Type: GFCI, Decora
Material: Steel

Customer Reviews

No reviews for this product
(0)