Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 60", Gray

Item #: 89641

Cat #: F1212T60HC

UPC: 783510168209

Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x60.00, Material/Finish: Steel/Grey
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x60.00, Material/Finish: Steel/Grey
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510168209, F1212T60HC

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)