Combo Wallplate, 2-Gang, Toggle/Decora, Steel, Ivory, Maxi
Item #:
89639
Cat #:
79432
UPC:
095327794329
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Wall Plate, Toggle/Decora, Steel, Ivory, Maxi
Overview
2-Gang Wall Plate, Toggle/Decora, Steel, Ivory, Maxi
Also known as: 095327794329, 79432
Specifications
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Size: | Maxi |
Gangs: | 2 |
Mounting: | Device |
Color: | Ivory |
Material: | Steel |
Type: | Toggle Switch, Combination Plate, GFCI, Decora |
Gangs: | 2 |
Color: | Ivory |
Size: | Maxi |
Mounting: | Device |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)