Combo Wallplate, 2-Gang, Duplex/Decora, Steel, Ivory, Maxi

Item #: 89625

Cat #: 79672

UPC: 095327796729

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Wall Plate, Duplex/Decora, Steel, Ivory Wrinkle, Maxi

Overview

2-Gang Wall Plate, Duplex/Decora, Steel, Ivory Wrinkle, Maxi
Also known as: 095327796729, 79672

Specifications

Type: Combination Plate, Duplex, Decora
Size: Maxi
Gangs: 2
Mounting: Device
Color: Ivory
Material: Steel
Type: Combination Plate, Duplex, Decora
Gangs: 2
Color: Ivory
Size: Maxi
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)