This product has been discontinued.
4.5W G25 LED Lamp, 27K
Item #: 896242
Cat #: 120V-END-G25-E26-4.5W-2700K-DIM
UPC: 046677454494
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, G25, 4.5W, 120V, ClearLED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Lamp Finish: Clear
Overview
LED Lamp, Dimmable, G25, 4.5W, 120V, ClearLED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 330, CRI: 80, Color Temperature: 2700K, Lamp Finish: Clear
Also known as: 046677454494, 120V-END-G25-E26-4.5W-2700K-DIM
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Lumens: | 330 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Wattage: | 4.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color: | Clear |
Lumens: | 330 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Wattage: | 4.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)