Cable, Polypropylene Covered, Stainless Steel, 300m, Red

Item #: 89620

Cat #: 440E-A17095

UPC: 611320421484

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Polypropylene Covered, Stainless Steel, Red, 300 meter

Overview

Cable, Polypropylene Covered, Stainless Steel, Red, 300 meter
A unique cable tensioning system, Allen-Bradley® Lifeline rope tensioner system (LRTS) enables quicker installation of cable-actuated systems. You can also use the LTRS for other applications. Catalog item 440E-A17095 is a 300 M polypropylene covered steel cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320421484, 440E-A17095

Specifications

Color: Red
Type: Cable, Jacketed
Jacket: PVC, Polyvinyl Chloride
Material: Stainless Steel
Length: 300 m
Color: Red
Jacket: PVC, Polyvinyl Chloride
Length: 300 m
Type: Cable, Jacketed
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)