
Duplex Receptacle Wallplate, 1-Gang, Steel, Ivory, Maxi Princess
Item #: 89618
Cat #: 79701
UPC: 095327797016
Documents & Guides
Wall Plate, 1-Gang, Duplex, Maxi Size, Princess Shape, Steel, Device Mount, Wrinkle, Ivory.
Sign In or Register to view pricing and more.
Overview
Wall Plate, 1-Gang, Duplex, Maxi Size, Princess Shape, Steel, Device Mount, Wrinkle, Ivory.
Mulberry offers an extensive wallplate selection in 40 materials and finishes–painted metal, stainless steel, brass, bronze, chrome, aluminum, and unbreakable thermoplastic.
Also known as: 095327797016, 79701
Specifications
Size: | Maxi |
Mounting: | Device |
Gangs: | 1 |
Color: | Ivory |
Material: | Steel |
Size: | Maxi |
Gangs: | 1 |
Material: | Steel |
Mounting: | Device |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)