BX MCSTL122SOLTUFFBLUWG250CL WIRE

Item #: 896175

Cat #: MCSTL122SOLTUFFBLUWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL122SOLTUFFBLUWG250CL WIRE MC STL 12/2 SOL MCTUFF BLUE W/GRN GRD 250CL

Overview

BX MCSTL122SOLTUFFBLUWG250CL WIRE MC STL 12/2 SOL MCTUFF BLUE W/GRN GRD 250CL
Also known as: MCSTL122SOLTUFFBLUWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)