22.5 mm Compact Pushbutton Indicating Light

Item #: 896171

Cat #: C22-L-G-230

UPC: 015081194609

Sign In or Register to view pricing and more.
Documents & Guides
INDICATOR LIGHT 230V GREEN

Overview

INDICATOR LIGHT 230V GREEN
Also known as: 015081194609, C22-L-G-230

Specifications

Type: Indicating Light
Color: Green
Size: 22.5 mm
Type: Indicating Light
Size: 22.5 mm
Color: Green

Customer Reviews

No reviews for this product
(0)