
Phase Rotation Indicator
Item #: 89614
Cat #: FLUKE-9040
UPC: 095969291361
Documents & Guides
Phase Rotation Indicator, Maximum Rating: 700V, Features: No Battery Required, 3 Phase Indication, LCD Display & Indicates Direction, Includes: Test Probes, Alligator Clips & User Manual
Sign In or Register to view pricing and more.
Overview
Phase Rotation Indicator, Maximum Rating: 700V, Features: No Battery Required, 3 Phase Indication, LCD Display & Indicates Direction, Includes: Test Probes, Alligator Clips & User Manual
Phase rotation indicator with high voltage capability for industrial applications… The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
Also known as: 095969291361, FLUKE-9040
Specifications
Type: | Motor Phase Indicator |
Volts AC: | 700 |
Standards: | California Proposition 65 |
Type: | Motor Phase Indicator |
Standards: | California Proposition 65 |
Volts AC: | 700 |
Customer Reviews
No reviews for this product
(0)