1G WNKL.IV.-MAXI BLOCK

Item #: 89612

Cat #: 79761

UPC: 095327797610

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327797610, 79761, Ivory maxi decora

Specifications

Size: Maxi
Mounting: Device
Type: GFCI, Decora
Gangs: 1
Color: Ivory
Material: Steel
Size: Maxi
Type: GFCI, Decora
Color: Ivory
Mounting: Device
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)