1G WNKL.IV.-MAXI SWITCH

Item #: 89608

Cat #: 79771

UPC: 095327797719

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327797719, 79771

Specifications

Type: Toggle Switch
Size: Maxi
Mounting: Device
Gangs: 1
Color: Ivory
Material: Steel
Type: Toggle Switch
Mounting: Device
Color: Ivory
Size: Maxi
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)