This product has been discontinued.

Ceiling Fan w/Light, Single-Speed, 80 CFM
Item #: 896058
Cat #: AN80L
UPC: 026715235322
Documents & Guides
Ceiling Fan With Light, CFM: 80, Sones: 1.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan With Light, CFM: 80, Sones: 1.0, Duct Size: 4", Power Watts: 42.3, Color: White, Light: 100W Maximum Incandescent, A19, Not Included.
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
Also known as: 026715235322, AN80L
Specifications
CFM: | 80 |
Color: | White |
Sones: | 1 |
CFM: | 80 |
Sones: | 1 |
Color: | White |
Customer Reviews
No reviews for this product
(0)