Breaker, Bolt On, 50A, 2P, 120/240V, 10 kAIC, Ground Fault

Item #: 895784

Cat #: QBGFT2050

UPC: 786676026697

Documents & Guides
50 Amp, 2-Pole, Type QBGF, Quicklag, Industrial Ground Fault Circuit Breaker, Self Test with Flag, Bolt-On, 120/240 VAC, 10 kAIC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 2-Pole, Type QBGF, Quicklag, Industrial Ground Fault Circuit Breaker, Self Test with Flag, Bolt-On, 120/240 VAC, 10 kAIC.
Eaton’s innovative bolt-on (QB) arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those light commercial projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s a hotel, an apartment high-rise or a dormitory, the QB AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786676026697, QBGFT2050

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)