Busbar, Breaker Mounting Module, Rear Connecting Studs, 250A

Item #: 89575

Cat #: 141A-CUJ250

UPC: 611320914511

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Breaker Mounting Module, Rear Connecting Studs, 250 Amp, J Frame, 105 mm Width

Overview

Busbar, Breaker Mounting Module, Rear Connecting Studs, 250 Amp, J Frame, 105 mm Width
Also known as: 611320914511, 141A-CUJ250

Specifications

Amps: 250
Type: Busbar, Breaker Module
Width: 105 mm
Amps: 250
Width: 105 mm
Type: Busbar, Breaker Module

Customer Reviews

No reviews for this product
(0)