QUARTZ CURVE 300W 120V AND LAMP WHITE

Item #: 89573

Cat #: QF300FW

UPC: 019813200446

Sign In or Register to view pricing and more.
Documents & Guides
QUARTZ CURVE ROUND BACK 300W 120V AND LAMP WHITE

Overview

QUARTZ CURVE ROUND BACK 300W 120V AND LAMP WHITE
Also known as: 019813200446, QF300FW

Specifications

Wattage: 300
Color: White, Bronze
Wattage: 300
Color: White, Bronze

Customer Reviews

No reviews for this product
(0)