Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Overview
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Also known as: 095327865548, 86554
Specifications
Customer Reviews
No reviews for this product
(0)