Arc Flash/Shock Hazard Label

Item #: 895623

Cat #: 101520

UPC: 754473008987

Sign In or Register to view pricing and more.
Documents & Guides
Danger - Arc Flash & Shock Hazard, Dimensions: 2" x 4", Color: Black/Red on White, Includes: 10

Overview

Danger - Arc Flash & Shock Hazard, Dimensions: 2" x 4", Color: Black/Red on White, Includes: 10
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473008987, 101520, stickers

Specifications

Width: 2 in
Type: Shock Hazard, Arc Flash, Label
Length: 4 in
Color: White
Width: 2 in
Length: 4 in
Type: Shock Hazard, Arc Flash, Label
Color: White

Customer Reviews

No reviews for this product
(0)