889N MINI CORDSET OR

Item #: 89560

Cat #: 889N-F8AF-5

UPC: 611320239171

Sign In or Register to view pricing and more.
Documents & Guides
AB 889N-F8AF-5 889N MINI CORDSET OR

Overview

AB 889N-F8AF-5 889N MINI CORDSET OR
Also known as: 611320239171, 889N-F8AF-5

Specifications

Gender: Female
Length: 5 m
Amps: 7
Volts DC: 600
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Material: PVC
Volts AC: 600
Color: Yellow
Pins: 8
Gender: Female
Amps: 7
IP/NEMA Rating: IP68, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 600
Pins: 8
Length: 5 m
Volts DC: 600
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)