45 Elbow, Inside Open

Item #: 89546

Cat #: F22LE45B

UPC: 783510181505

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 45 Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray

Overview

Wireway, 45 Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray
Also known as: 783510181505, F22LE45B

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)