Drive, 480VAC, 3PH, 52A, 40HP ND, 30HP HD, IP66/NEMA Type 4X/12

Item #: 89544

Cat #: 20AD052F0AYNANC0

UPC: 820919315756

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Flanged Mount - Front IP20, NEMA Type 1, Rear NEMA Type 4X/12 (Indoor / Outdoor), with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback
Also known as: 820919315756, 20AD052F0AYNANC0

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 52
Horsepower: 30, 40
IP/NEMA Rating: NEMA 1, IP20, NEMA 4X, NEMA 12
Phase: 3
Volts AC: 480
Horsepower: 30, 40
Type: AC Drive
Amps: 52
IP/NEMA Rating: NEMA 1, IP20, NEMA 4X, NEMA 12

Customer Reviews

No reviews for this product
(0)