45 Deg Wireway Elbow, Outside Open, 2.5x2.5

Item #: 89543

Cat #: F22LE45C

UPC: 783510181604

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 45 Elbow/Outside Open, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray

Overview

Wireway, 45 Elbow/Outside Open, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray
Also known as: 783510181604, F22LE45C

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)