Wireway Tee, Type 12, 2" x 2", Steel, Gray
Item #: 89539
Cat #: F22LTA
UPC: 783510181703
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Overview
Wireway Tee Fitting, Top Opening, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 783510181703, F22LTA
Specifications
Width: | 2 1/2 in |
Height: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Material: | Steel |
Width: | 2 1/2 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Steel |
Height: | 2 1/2 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)