Motor, EMC-X13, 1/3HP, 208-230VAC, 1PH, 1050 RPM, 1/2" Shaft

Item #: 895360

Cat #: 5SME39DXL016A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, EMC-X13, 1/3 Horse Power, 208 - 230 Volt AC, 1-Phase, 1050 RPM, 1/2 Inch Shaft

Overview

Motor, EMC-X13, 1/3 Horse Power, 208 - 230 Volt AC, 1-Phase, 1050 RPM, 1/2 Inch Shaft
Also known as: 5SME39DXL016A

Specifications

Volts AC: 230, 208
Mounting: Bracket
Phase: 1
Type: Motor
Horsepower: 0.333
RPM: 1050
Volts AC: 230, 208
Phase: 1
Horsepower: 0.333
Mounting: Bracket
Type: Motor
RPM: 1050

Customer Reviews

No reviews for this product
(0)