18W CFL Lamp, 35K

Item #: 895342

Cat #: S8229

UPC: 045923082290

18 Watt; Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 Watt; Spiral Compact Fluorescent; 3500K; 82 CRI; GU24 Base; 120 Volt *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923082290, S8229

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GU24)
Wattage: 18
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 1200
Light Technology: CFL
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)